Insert bearing with set screw RHP 1217-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22.38 mm
Bearing Insert
See technical informationReferences
RHP:1217-17G
Rubix:158A4530
Manufacturer :1217-17G R
EAN:00747023042678

Product details : RHP BEARING INSERT 1217-17G
Self-Lube Bearing Inserts with Adapter Sleeves
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 22.38 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200g |
| Material | bearing steel (nsk high-cleanliness steel) |
| Cage | steel |
| Reaming | 40 mm |
| Limit speed | 7000 rpm |
| Total bearing width | 22.38 mm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- Usually arrives within 14 working days
