Insert Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 68.3 mm |
Logistics dimensions (L x W x H) | 68,3x120x120 mm |
---|---|
Logistic Weight | 1760 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 68.3 mm |
Series | YAR |
Cage | Other |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 52700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days