Insert bearing with set screw NTN UC207-107D1, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
NTN - Insert Bearing - UC207-107D1
See technical informationReferences
NTN:UC207-107D1
Rubix:205A9170
EAN:4547359231977




Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Product details : NTN UC207-107D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x50 mm |
|---|---|
| Logistic Weight | 375 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
- Usually arrives within 14 working days