Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F206 HOUSING
SNR F206 HOUSING
Bearing Unit
References
snr:
F.206
rubix:
205A3554
ean:
3413529568956
Technical specifications
Inner diameter
30
mm
Width
48.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR F206 HOUSING
Grey cast iron body
Technical specifications
Attributes
Inner diameter
30
mm
Width
48.3
mm
Material
Cast iron
Fixation centre-to-centre distance
83
mm
Length
108
mm
Series
F200
Number of holes
4
Outer diameter
44.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.03
excl. VAT
/
Each
£
9.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FL309 HOUSING
SNR FLZ204 HOUSING
SNR UKFC211H BEARING UNIT
SNR FS311 HOUSING
SNR USFD202 BEARING UNIT
SNR 722522A PLUMMER BLOCK
SNR FLZ208 HOUSING
SNR FL204N HOUSING
SNR 722509DA PLUMMER BLOCK
SNR FS312 HOUSING
FAG F509-WA-L FLANGED HOUSING 383829460000
SNR 722511DB PLUMMER BLOCK
SNR FE205 HOUSING
SNR FL204 HOUSING
SKF HOUSING FNL 513 A