SNR - Housing bearing - USPFL204
Inner diameter | 20 mm |
---|---|
Width | 25 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 20 mm |
Width | 25 mm |
Material | Steel |
Fixation centre-to-centre distance | 71.5 mm |
Height | 90.5 mm |
Length | 66.7 mm |
Series | USPFL200 |
Number of holes | 2 |
Outer diameter | 47 mm |
Usually arrives within 14 working days