References
SNR:SUCF205FG1
Rubix:394A8934
EAN:3413522001870




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : SNR SUCF205FG1 BEARING UNIT
Strengths
•Self-aligning bearing unit stainless steel flange housing with 4 holes, stainless steel insert bearing with LUBSOLID food solid lubrication, socket set screws
The protective covers must be ordered separately. All bearings are grooved to accommodate the protective covers
The greaser thread hole is plugged by a stainless steel screw (not represented on the drawing)
The protective covers must be ordered separately. All bearings are grooved to accommodate the protective covers
The greaser thread hole is plugged by a stainless steel screw (not represented on the drawing)
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | stainless steel |
| Height | 27 mm |
| Length | 95 mm |
| Series | sentinel |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Outer diameter | 52 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 124.78 excl. VAT
/ Each
£ 149.74 incl. VAT
- Delivery usually within ( 3 ) days