References
RHP:TSF60
Rubix:158A4706
Manufacturer :TSF60 R
EAN:00747023035458


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSF60
Standard series, cast iron housing. Triple-lip nitrile seal.
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 73.69 mm |
| Length | 174.5 mm |
| Series | sf |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 112.84 excl. VAT
/ Each
£ 135.41 incl. VAT
- In stock: Next day delivery