References
SNR:USFCE211
Rubix:206A2767
Manufacturer :USFCE.211
EAN:3413529531561




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR USFCE211 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flanged bearing unit with centering collar and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 185 mm |
| Series | usfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.08 kg |
Show UNSPSC/ECL@SS
£ 42.57 excl. VAT
/ Each
£ 51.08 incl. VAT
- Usually arrives within 14 working days