TIMKEN YCJT 25 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 25SGT
Rubix:397A8322
EAN:0087796266124


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
Product details : TIMKEN YCJT 25 SGT 2-BOLT FLANGED BALL BEARING UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir flange bearing housing unit YCJT 25 SGT with ball bearing. Two-bolt flange, shroud seal and setscrew locking for quick mounting on the shaft.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 99.2 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 69.9 mm |
| Length | 123.8 mm |
| Series | ycjt |
| Total bearing width | 34.9 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Outer diameter | 33.8 mm |
| Weight | 0.62 kg |
| Mounting typ | two-bolt flange bearing housing (fafnir ycjt 25 sgt) – setscrew locking, shroud seal |
Show UNSPSC/ECL@SS
£ 61.07 excl. VAT
/ Each
£ 73.28 incl. VAT
- Delivery usually within ( 7 ) days