Self-Aligning Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Stainless Steel |
Height | 31 mm |
Length | 80 mm |
Series | SENTINEL |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 2 |
Outer diameter | 62 mm |
Weight | 0.89 kg |
Usually arrives within 14 working days