References
INA:GLCTE35-TV-VA-FD
Rubix:274A7581
Manufacturer :0971013540000
EAN:4064327628831




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 126 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA GLCTE35-TV-VA-FD FLANGED HOUSING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 126 mm |
| Fixation centre-to-centre distance | 100 mm |
| Length | 126 mm |
| Series | glcte..-tv-va-fd |
| Total bearing width | 42.8 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25670 N |
| Outer diameter | 126 mm |
Show UNSPSC/ECL@SS
£ 121.51 excl. VAT
/ Each
£ 145.81 incl. VAT
- Delivery usually within ( 7 ) days