References
SNR:FC211
Rubix:205A3636
EAN:3413520565053

Documents
Product details : SNR FC211 HOUSING
Grey cast housing, radial insert ball bearing with eccentric locking collar, single lip seal.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 45.3 mm |
| Material | cast (housing) |
| Fixation centre-to-centre distance | 150 mm |
| Length | 185 mm |
| Number of holes | 4 |
| Outer diameter | 185 mm |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Delivery usually within ( 3 ) days
