Bearing Unit
Inner diameter | 60 mm |
---|---|
Width | 61.8 mm |
Logistics dimensions (L x W x H) | 184x193x89 mm |
---|---|
Logistic Weight | 5155 g |
Inner diameter | 60 mm |
Width | 61.8 mm |
Material | Grey Cast |
Fixation centre-to-centre distance | 143 mm |
Length | 175 mm |
Series | EXFE200 |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days