Self-aligning bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 65.1 mm |
Width | 25.4 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 65.1 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | rcsma..-xl |
Material | cast iron |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13200 N |
Sealing | open |
Usually arrives within 14 working days