Other insert bearing NTN UK216D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 45 mm
NTN - Insert Bearing - UK205D1
See technical informationReferences
NTN:UK216D1
Rubix:206A1601
EAN:4547359241990



Product details : NTN UK216D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover disc on both sides of the bearing, tapered bore, clamping sleeve mounting, relubricatable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x145x63 mm |
|---|---|
| Logistic Weight | 2030 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 100.85 excl. VAT
/ Each
£ 121.02 incl. VAT
- Delivery usually within ( 3 ) days
