Other insert bearing NTN UKX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 40 mm
NTN - Insert Bearing - UKX12D1
See technical informationReferences
NTN:UKX12D1
Rubix:206A2500
EAN:4547359241471



Product details : NTN UKX12D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Spherical outer diameter with pin, conical bore, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x122x44 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 60 mm |
| Outer diameter | 120 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 65.38 excl. VAT
/ Each
£ 78.46 incl. VAT
- Usually arrives within 14 working days
