Other insert bearing Timken UK218, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 63 mm


Inner Ring Ball Bearing

References
timken:UK218
rubix:396A8886
ean:0013992169518
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter160 mm
Width63 mm
See all Specifications

Product details : TIMKEN UK218 INSERT BALL BEARING


Strengths

•The adapter locking feature is used in applications where the bearings are exposed to excessive vibration and impact
Adapter locking results in high concentricity
Adapter locking prevents fretting corrosion under adverse conditions
Bearing pre lubricated and ready for immediate installation
The wide inner ring provides effective shaft support for a broad range of industrial applications
The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions
An external steel linger provides additional protection from contamination
The UK series features super finished raceways, grade-10 balls for smooth running and low noise operation
UK series wide inner outside diameters of spherical inside surf misalignment

Applications

Industrial

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter160 mm
Width63 mm
Seriesu
Materialbearing steel
Total bearing width38 mm
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96100 N
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ Each
£ 155.52 incl. VAT
  • Usually arrives within 14 working days