SNR SESF206CCE BEARING UNIT


Self-aligning bearing

References
snr:SESF.206.CC
rubix:205A7943
ean:3413529550906
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Fixation centre-to-centre distance83 mm
Shaft Height18 mm
See all Specifications

Product details : SNR SESF206CCE BEARING UNIT


cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease

Technical specifications


Attributes
Inner diameter30 mm
Fixation centre-to-centre distance83 mm
Shaft Height18 mm
Length108 mm
SeriesSESF200
Weight1.33 kg
Number of holes4
Basic static load, radial - C0r11500 N
Basic dynamic load, radial - Cr15300 N
Outer diameter62 mm
Width23.8 mm
Show UNSPSC/ECL@SS
£ 105.33 excl. VAT
/ Each
£ 126.40 incl. VAT
  • Usually arrives within 14 working days