Pillow Block Housed Unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 127 mm |
Shaft Height | 47.6 mm |
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 127 mm |
Shaft Height | 47.6 mm |
Material | Cast Iron |
Height | 95 mm |
Length | 167 mm |
Total bearing width | 48 mm |
Series | UCP |
Number of holes | 2 |
Basic static load, radial - C0r | 15400 N |
Basic dynamic load, radial - Cr | 25700 N |
Width | 48 mm |
Usually arrives within 14 working days