References
SNR:LKPE208HCC
Rubix:205A4807
Manufacturer :LKPE.208HCC
EAN:3413520638528




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
Product details : SNR LKPE208HCC BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 80 mm |
| Clamping | 12.2 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | pillow block housing, 2 slotted fixing holes |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | jedna otwarta i jedna zamknięta osłona ochronna (przyrostek cc) |
| Lubrication | relubricatable; lithium‑soap grease recommended |
| Series | lkpe200 |
| Weight | 1.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 44.05 excl. VAT
/ Each
£ 52.86 incl. VAT
- Usually arrives within 14 working days