SNR SESPA209CCE BEARING UNIT


Self-aligning bearing

References
snr:SESPA.209.CC
rubix:205A8201
ean:3413529550036
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance95.3 mm
Shaft Height54 mm
See all Specifications

Product details : SNR SESPA209CCE BEARING UNIT


Technical specifications


Attributes
Inner diameter45 mm
Fixation centre-to-centre distance95.3 mm
Shaft Height54 mm
SeriesSESPA200
Weight2.27 kg
Number of holes2
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr25700 N
Outer diameter85 mm
Width30.2 mm
Show UNSPSC/ECL@SS
£ 186.28 excl. VAT
/ Each
£ 223.54 incl. VAT
  • Usually arrives within 14 working days