References
SKF:SYK 35 TF
Rubix:102A8094
Manufacturer :74549
EAN:7316570196665


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : SKF HOUSED BEARING UNIT SYK 35 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x164x70 mm |
|---|---|
| Logistic Weight | 679 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | bearing steel |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | grub screw locking (through‑bolt, 2‑bolt housing) |
| Height | 93.5 mm |
| Length | 164 mm |
| Sealing | contact seals and flingers (both sides) |
| Lubrication | pre-filled with lithium‑calcium thickened grease (nlgi 2); relubricatable |
| Series | syk |
| Weight | 0.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 52.31 excl. VAT
/ Each
£ 62.77 incl. VAT
- Usually arrives within 14 working days