References
PTN:SSUCP204
Rubix:246A7730
Manufacturer :893639
EAN:3660338460968





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : PTN PILLOW BLOCK SSUCP204
Stainless steel pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | stainless steel |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt base |
| Height | 63 mm |
| Length | 126 mm |
| Sealing | contact seal (rubber; stainless-steel reinforced option available) |
| Lubrication | relubricatable; factory grease mobil fm222 (usda h‑1) |
| Series | ssucp200 |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 5190 N |
| Basic dynamic load, radial - Cr | 10560 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
- Usually arrives within 14 working days