References
SNR:UCP328
Rubix:206A0824
Manufacturer :UCP.328
EAN:3413529541744




Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 500 mm |
| Shaft Height | 200 mm |
Product details : SNR UCP328 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 500 mm |
| Shaft Height | 200 mm |
| Material | grey cast iron |
| Total bearing width | 145 mm |
| Outer diameter | 300 mm |
| Diameter of fixation holes | 40 mm |
| Mounting typ | 2-bolt pillow block, set-screw locking |
| Height | 200 mm |
| Length | 620 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | grease lubrication via m10x1 grease fitting |
| Series | ucp300 |
| Weight | 89.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 272000 N |
| Basic dynamic load, radial - Cr | 275000 N |
| Width | 145 mm |
Show UNSPSC/ECL@SS
£ 1,043.13 excl. VAT
/ Each
£ 1,251.76 incl. VAT
- Usually arrives within 14 working days