References
NTN:ASFD206
Rubix:205A1728
EAN:4547359019476

Product details : NTN ASFD206 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x90x40 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 30 mm |
| Width | 29 mm |
| Series | asfd200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Delivery usually within ( 3 ) days
