TIMKEN LCJ2 7/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KLLB Mechani-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:LCJ2 7/16
Rubix:103A0443
EAN:0087796061545


Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
Product details : TIMKEN LCJ2 7/16 FOUR BOLT FLANGED BEARING UNIT
Inch-sized flange bearing housing unit Fafnir
Timken LCJ 2-7/16 flange bearing unit for shafts with 2-7/16\" bore. Cast iron housing, eccentric locking collar and labyrinth seal.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 142.9 mm |
| Material | cast iron (cast iron) |
| Sealing | two metal shields |
| Height | 81.6 mm |
| Length | 174.6 mm |
| Series | lcj |
| Total bearing width | 77.8 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 35900 N |
| Basic dynamic load, radial - Cr | 58200 N |
| Outer diameter | 136.5 mm |
| Weight | 5.048 kg |
| Mounting typ | flange bearing housing unit, 4-bolt flange (eccentric collar locking) |
Show UNSPSC/ECL@SS
£ 528.17 excl. VAT
/ Each
£ 633.80 incl. VAT
- Usually arrives within 14 working days