References
SNR:UCFE206
Rubix:80317026
EAN:3413529527090





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SNR UCFE206 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-Unified JIS and ISO series
-Rigid stainless steel protective covers available for many bearing housings
-The bearing insert AGR represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many bearing housings
-The bearing insert AGR represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning housed bearings offers solutions for a wide range of applications, for example: agricultural machinery, food and beverage processing, conveying technology, packaging machines, conveyor systems and many others.
The SNR portfolio provides all the products you need at every stage of your production.
The SNR portfolio provides all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x118x44 mm |
|---|---|
| Logistic Weight | 1178 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.16 kg |
Show UNSPSC/ECL@SS
£ 16.82 excl. VAT
/ Each
£ 20.18 incl. VAT
- Usually arrives within 14 working days