High Temperature Bearing
Inner diameter | 38.1 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 143.5 mm |
Inner diameter | 38.1 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 143.5 mm |
Length | 171.5 mm |
Total bearing width | 54.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Usually arrives within 14 working days