References
SNR:ESPLE206
Rubix:205A2696
EAN:3413529548163





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 39.7 mm |
Documents
Product details : SNR ESPLE206 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 179x90x50 mm |
|---|---|
| Logistic Weight | 1175 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 39.7 mm |
| Material | grey cast iron housing; bearing made of bearing steel |
| Total bearing width | 35.7 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | two-bolt pillow block |
| Height | 79.5 mm |
| Length | 161.5 mm |
| Sealing | uszczelnienie jednowargowe |
| Lubrication | grease fitting m6x1 |
| Series | esple200 |
| Weight | 1.13 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Usually arrives within 14 working days