References
SNR:EXP312
Rubix:205A3306
EAN:3413529542871




Product details : SNR EXP312 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Sealing | 2 joints |
| Weight | 9800 kg |
| Width | 79.4 mm |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ Each
£ 135.96 incl. VAT
- Usually arrives within 14 working days
