References
SNR:ESPLE210
Rubix:205A2700
EAN:3413529548200





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 164 mm |
| Shaft Height | 55.6 mm |
Documents
Product details : SNR ESPLE210 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x125x67 mm |
|---|---|
| Logistic Weight | 2940 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 164 mm |
| Shaft Height | 55.6 mm |
| Material | grey cast iron |
| Total bearing width | 43.7 mm |
| Outer diameter | 90 mm |
| Clamping | 67.2 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | eccentric locking collar |
| Height | 114 mm |
| Length | 214 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | esple200 |
| Weight | 2.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
- Delivery usually within ( 3 ) days