References
RHP:SL45
Rubix:1274578
Manufacturer :SL45 R
EAN:00747023032631


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 161.5 mm |
| Shaft Height | 52.37 mm |
Documents
Product details : RHP BEARING UNIT SL45
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL45 - RHP Cast Iron Pillow Block - 45 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 161.5 mm |
| Shaft Height | 52.37 mm |
| Material | cast iron (body), steel, nitrile rubber (seals) |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 12 mm |
| Height | 106.4 mm |
| Length | 197.5 mm |
| Series | sl |
| Weight | 3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 51.77 excl. VAT
/ Each
£ 62.12 incl. VAT
- In stock: Next day delivery