References
SNR:ESSP203N
Rubix:205A2721
EAN:3413529525560




Product details : SNR ESSP203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 17 mm |
| Sealing | 2 joints |
| Weight | 1610 kg |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 93.34 excl. VAT
/ Each
£ 112.01 incl. VAT
- Usually arrives within 14 working days
