FAG UCP201-J7 0819896950000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCP201
FAG:UCP201-J7
Rubix:244A4336
Manufacturer :0819896950000
EAN:4047643336376


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : FAG UCP201-J7 0819896950000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 12 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 62 mm |
| Height | 62 mm |
| Length | 127 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 13.34 excl. VAT
/ Each
£ 16.01 incl. VAT
- Delivery usually within ( 7 ) days