References
SNR:UCFE208L3
Rubix:206A0026
EAN:3413520799236





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SNR UCFE208L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159x155x62 mm |
|---|---|
| Logistic Weight | 2088 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Usually arrives within 14 working days