References
SKF:FY 50 TF/W64
Rubix:219A8755
Manufacturer :63448
EAN:07316570459609

Product details : SKF FY50TF/W64:SKF FLANGED UNIT
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 2510 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.6 mm |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 333.31 excl. VAT
/ Each
£ 399.97 incl. VAT
- Usually arrives within 14 working days
