TIMKEN VHPS4 SELF-CENTERING HYDRAULIC PULLERS
Self-Centering Hydraulic Puller
See technical informationSee documentsReferences
Timken:VHPS4
Rubix:123A5437
EAN:0053893047935

Documents
Product details : TIMKEN VHPS4 SELF-CENTERING HYDRAULIC PULLERS
Timken carries a wide range of self-contained portable hydraulic and mechanical pulling systems that have capacities from four to 30 tons. They are ideal for removing all kinds of shaft-fitted parts.
Strengths
•Self-centering pullers avoid damage to parts as the applied force is distributed evenly. Integrated pump, cylinder, hose and puller with safety-release valve
Compact design: The self-contained hydraulic pump and puller saves space
Sets are supplied in a handy carrying case.
Multi-purpose: Ideal for pulling a wide variety of press-fit parts including bearings, wheels, bushings, gears and pulleys
The pump handle rotates 360-degrees, enabling users to pull from the most convenient position
Pullers can be used with two or three legs
Available with accessories
Compact design: The self-contained hydraulic pump and puller saves space
Sets are supplied in a handy carrying case.
Multi-purpose: Ideal for pulling a wide variety of press-fit parts including bearings, wheels, bushings, gears and pulleys
The pump handle rotates 360-degrees, enabling users to pull from the most convenient position
Pullers can be used with two or three legs
Available with accessories
Technical specifications
Attributes
| Type | self-centering hydraulic puller |
|---|---|
| Length | 315 mm |
Show UNSPSC/ECL@SS
£ 953.36 excl. VAT
/ Each
£ 1,144.03 incl. VAT
- Delivery usually within ( 7 ) days
