LEGRIS SELF FASTNG HOSE 40M 1040H62-04


Self-fastening hoses with internal textile yard for NBR & EPDM and external metallic braid for silicone & FKM

References
parker legris:1040H62 04
rubix:132A0076
ean:0820099172910
brand logo
brand logo
Technical specifications
Inner diameter12.7 mm
Length40 m
See all Specifications

Product details : LEGRIS SELF FASTNG HOSE 40M 1040H62-04


This range of hose is a versatile general purpose hose designed to handle air, coolant, mild chemicals and water. The hose construction incorporates a tube, in different material according to the version NBR, EPDM, FKM or silicone, that is compatible with light oil mists found in air tool lubricating systems, water, oil and fuel and the textile or metallic reinforcement provide flexibility and high mechanical resistance. The cover NBR, EPDM or metal is resistant to abrasion, heat and ozone, and is available in 4 main standard colors for color-coded identification


Parker Legris self-fastening hoses are designed to be used with Parker Legris barb connectors or mold quick couplings to convey lot of in-plant industrial fluids. They offer both the sealing and robustness reliability of self-fastening technology and the simplicity of installation with a long service life.

Parker Legris self-fastening NBR hoses are designed according to CNOMO E07.21.115N*.


Features/Benefits:


- Exceptional Endurance


• Unsurpassed resistance to repetitive flexing

• Protection against spark and flame

• Abrasion and crush-resistant

• UV-resistant


- Ideal for In-Plant Automotive


• Excellent ozone resistance

• Perfect for cooling systems

• Maximum flow with low pressure drop

• 4 colours for immediate circuit identification

• Silicone-free for NBR version


- Ready-To-Use


• No lubrication, additive (grease, oil, …etc), or preparation time required

• To connect: push the hose fully home against the fitting shoulder

• To disassemble: cut the hose on the barbed side of the fitting



Markets:


• Machine Tools

• Miscellaneous Manufacturing

• Vehicle Assembly Facilities



Applications:


• Compressed Air and Coolants Conveying or uppon request Fuel and Oil Conveying

• Applications Subjected to Flying Sparks

• Welding Robots

• Industrial Cooling Systems



Technologies:


• Self-Fastening Hose

• Braided Hose with internal textile yard for NBR and EPDM and external metallic braid for Silicone and FKM

• NBR Hose

• EPDM Hose

• FKM Hose

• Silicone Hose

• Technical Hose

• Industrial Hose


Technical Characteristics:


• Fluids: Coolants, Compressed Air, Oil and Fuel Upon Request

• Materials: Nitrile butadiene rubber & textile braid (10XXH)

• Materials: EPDM & textile braid (MHEXXXX)

• Materials: FKM & Stainless steel braid (MHFXXXX)

• Materials: Silicone & Stainless steel braid (MHSXXXX)

• Pressure: 0 to 16 bar

• Temperature: -40°C to +100°C (+130°C for short time)



Regulations:


• REACH and RoHS and CNOMO: E07.21.115N for NRB version


* CAUTION: CNOMO certification is valid exclusively for red and green hose, only when connected to Legris' CNOMO-certified barb connectors 0132, 0133 and 0134.



Product Types:


• Braided Self-Fastening Hose

Application: Industrial Machinery, Cooling, In-Plant Automotive, Pneumatics, Welding Robots
Brand: Legris
Compatible Fitting: Quick-Acting Barbed Fittings (with Brass Female Compression Fitting), Quick-Acting Barbed Fittings (with Brass Male BSPP Thread), Quick-Acting Barbed Fittings (with Brass Male BSPT Thread)
Cover Color: Blue
Cover Material: Nitrile Butadiene Rubber (NBR)
Design Factor: 3
Disclaimer: CAUTION: CNOMO certification is valid exclusively for Red and Green hose only when connected to Legris’ CNOMO-certified Barb Connectors 0132
Division: Low Pressure Connectors Europe Division
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Inside Diameter: 0.5 INCH
Hose Outside Diameter: 0.748 INCH
Hose Reinforcement Material: Braid of Textile
Industry: Industrial Manufacturing Equipment
Inside Diameter: 0.500, 12.7
Length Per Package: 40
Length Per Package: 40 M
Materials Of Construction: NBR
Maximum Operating Pressure: 1.6, 16, 232
Maximum Operating Temperature: 100, 212
Media: Air (Pneumatics), Fuels (Oil & Petroleum), Water
Minimum Bend Radius: 4.724, 120
Minimum Operating Temperature: -20, -4
Number Of Tubes: 1
Outside Diameter: 0.748, 19
Package Type: Reel
Product Type: Coolant Hose, Pneumatic Hose
Region Of Origin: France
Specifications Met: CNOMO: E07.21.115N, NF T46 019, NF T47 252, REACH, RoHS 2011/65/EC
Technology: Fluid & Gas Handling, Pneumatics, Process Control
Weight: 9.450, 0.23625, 0.159

Technical specifications


Attributes
Inner diameter12.7 mm
Length40 m
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 548.99 excl. VAT
/ Each
£ 658.79 incl. VAT
  • Usually arrives within 14 working days