Insert bearing with set screw RHP 1135-1.7/16CG, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm

Self-Lube Bearing Insert

See technical informationSee documents

References

RHP:1135-1.7/16CG
Rubix:158A4531
Manufacturer :1135-1.7/16CG R
EAN:00747023041848
brand logo

Technical specifications

Inner diameter36.513 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1135-1.7/16CG


The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight610 g
Inner diameter36.513 mm
Outer diameter72 mm
Width42.9 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series1100dec
Materialbearing steel
Cagesteel
Reaming36.513 mm
Limit speed4500 rpm
Lubrication Typestandard lubrication
Total bearing width42.9 mm
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Lubricantmineral oil, lithium soap
Weight0.61 kg
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories