Insert bearing with set screw RHP 1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1055-50G
Rubix:158A4283
Manufacturer :1055-50G R
EAN:00747023040346

Documents
Product details : RHP 1055-50G BEARING INSERT 1055-50
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 100 mm |
| Width | 55.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | nsk high-cleanliness bearing steel, through-hardened (inner and outer ring) |
| Cage | steel |
| Limit speed | 3100 rpm |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- In stock: Next day delivery
