NTN - Insert Bearing - M-AS208D1
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 85x85x50 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | AS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days