SNR - Insert Bearing - MUC.202-10.FD
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Bearing Clearance | C3 |
Series | MUC200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 10900 N |
Sealing | Open |
Usually arrives within 14 working days