Insert bearing with set screw NTN UC202-010D1, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
NTN - Insert Bearing - UC202-010D1
See technical informationReferences
NTN:UC202-010D1
Rubix:205A9107
EAN:4547359504019



Product details : NTN UC202-010D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x57x40 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- Delivery usually within ( 3 ) days
