References
RHP:TLFTC30
Rubix:158A4595
Manufacturer :TLFTC30 R
EAN:00747023034581


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 112 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TLFTC30
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 112 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Height | 33.62 mm |
| Length | 84 mm |
| Series | lftc |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
- Usually arrives within 14 working days