Flanged housing unit
Inner diameter | 17 mm |
---|---|
Width | 58.7 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 17 mm |
---|---|
Width | 58.7 mm |
Fixation centre-to-centre distance | 63.5 mm |
Height | 81 mm |
Length | 81 mm |
Series | RATY..-XL |
Total bearing width | 18 mm |
Diameter of fixation holes | 7.1 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Outer diameter | 48 mm |
Usually arrives within 14 working days