References
SNR:UKFLE.208H
Rubix:206A2069
EAN:3413529532513




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SNR UKFLE208H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast steel |
| Height | 48.5 mm |
| Length | 172 mm |
| Series | ukfle200 |
| Total bearing width | 105 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Usually arrives within 14 working days