SNR - Bearing Unit - UKFC.211.H.CC
Inner diameter | 50 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 50 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 150 mm |
Material | Cast Iron |
Height | 185 mm |
Length | 185 mm |
Series | UKFC200 |
Total bearing width | 62.8 mm |
Diameter of fixation holes | 150 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.87 kg |
Usually arrives within 14 working days