References
RHP:MSFT1035-30K
Rubix:158A9457
Manufacturer :MSFT1035-30K R
EAN:00747023012749


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 40.5 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : RHP HOUSED BEARING UNIT MSFT1035-30K
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 40.5 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155.5 mm |
| Length | 95.5 mm |
| Series | msft1000-k |
| Total bearing width | 35 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 52 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 76.31 excl. VAT
/ Each
£ 91.57 incl. VAT
- Usually arrives within 14 working days