INA RCJT40-XL-N-FA125 FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJT40-XL-N-FA125
Rubix:238A1710
Manufacturer :0096286810000
EAN:4012802810004


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : INA RCJT40-XL-N-FA125 FLANGED HOUSING UNIT
Housing units RCJT..-FA125, two-bolt flanged housing units, cast iron, eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 172 mm |
| Length | 172 mm |
| Series | rcjt..-xl-n-fa125 |
| Total bearing width | 59.1 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 172 mm |
Show UNSPSC/ECL@SS
£ 65.55 excl. VAT
/ Each
£ 78.66 incl. VAT
- Usually arrives within 14 working days