SNR UCF204 BEARING UNIT

SNR - Housing bearing - UCF204

See technical informationSee documents

References

SNR:UCF204
Rubix:205A9487
EAN:3413529507658
brand logo

Technical specifications

Inner diameter20 mm
Width31 mm
Fixation centre-to-centre distance64 mm
See all Specifications

Documents

Product details : SNR UCF204 BEARING UNIT


Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x43 mm
Logistic Weight580 g
Inner diameter20 mm
Width31 mm
Fixation centre-to-centre distance64 mm
Materialcast iron
Length86 mm
Seriesucf200
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.59 kg
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
  • Delivery usually within ( 3 ) days